Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fire ExtinguisherCabinet, 26-3/4inH, Satin

  • Zoro #: G0514958
  • Mfr #: 7260-DV

$188.95

  • Indoor/Outdoor: Indoor
  • Height: 26-3/4"
  • Width: 11-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dana #7260-DV Specifications

  • Zoro #: G0514958
  • Mfr #: 7260-DV
Indoor/Outdoor: Indoor Height: 26-3/4"
Width: 11-3/4" Window Material: Tempered Glass
Capacity: 10 lb. Depth: 5-3/4"
Wall Opening Depth: 6" Wall Opening Width: 10"
Cabinet Color: Stainless Steel Mounting Style: Recessed
Wall Opening Height: 25" Cabinet Material: Cold Rolled Steel
Item: Fire Extinguisher Cabinet Window Color: Clear
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fire Extinguisher Cabinet, Mounting Style Recessed, Indoor, Capacity 10 lb., Height 26-3/4 In., Width 11-3/4 In., Depth 5-3/4 In., Cabinet Material Cold Rolled Steel, Window Material Tempered Glass, Cabinet Color Stainless Steel, Window Color Clear, Wall Opening Depth 6 In., Wall Opening Height 25 In., Wall Opening Width 10 In.

Reviews of Dana #7260-DV