Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hammerstop Hose, Washing Machine, 60 in. L

  • Zoro #: G0533471
  • Mfr #: 9D0010744X
$34.98 /ea

Order in multiples of 10

  • Length (In.): 60
  • For Use With: Washing Machine
  • Inlet Size (In.): 3/4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Danco #9D0010744X Specifications

  • Zoro #: G0533471
  • Mfr #: 9D0010744X
Length (In.): 60 For Use With: Washing Machine
Inlet Size (In.): 3/4 Finish: Grey
Outlet (In.): 3/4 Inlet Type: Compression
Item: HammerSTOP Technology Washing Machine Connector Hose 2-Pack Outside Dia. (In.): 3/4
Material of Construction: Acudel Outlet Type: Compression
Application: Washing Machine Hose Fitting B Type: FGHT
Max. Working Pressure @ 70 F: 125 psi Hose Configuration: Coupled Assembly
Hose Fitting B Material: Brass Hose Fittings: Brass 3/4" FGHT x Brass 3/4" FGHT
Hose Inside Dia.: 3/8" Hose Tube Material: Ultracore(TM)
Hose Cover Material: PET Supply Hose Type: Washing Machine Hose
Hose Fitting B Size: 3/4" Hose Length: 5 ft.
Hose Fitting A Type: FGHT Temp. Range: 40 Degrees to 160 Degrees F
Hose Fitting A Material: Brass Hose Fitting A Size: 3/4"
For Media Type: Water Compatible Chemicals: Fresh Water
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

HammerSTOP Technology Washing Machine Connector Hose 2-Pack, Hose Inside Dia. 3/8 In., Hose Length 5 ft., Hose Tube Material Ultracore(TM), Hose Cover Material PET, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 160 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type FGHT, Hose Fitting A Size 3/4 In., Hose Fitting B Size 3/4 In., Hose Configuration Coupled Assembly, For Use With Washing Machine

Reviews of Danco #9D0010744X