A/C Compressor, 32, 000 BtuH, 208/230V

DANFOSS| Zoro #: G1726487| Mfr #: HRM032U1LP6A

$743.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726487 Mfr #: HRM032U1LP6A
Evaporating Temp @ ARI Standards: 45 Degrees FRefrigerant Type: R-22
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Standards: Meets ARI Performance, UL Certified, CE CertifiedAmbient Temp @ ARI Standards: 90 Degrees F
Includes: Mounting Kit with Grommets and SleevesCondensing Temp @ ARI Standards: 130 Degrees F
Height: 16-3/8"Amps: 16.7 LRA
BtuH: 32, 000Application: Split Systems and Packaged A/C Units
Start Cap. MFD/Volts: 145/175Voltage: 208/230
Run Capacitor MF/Volt: 45Type of Compressor Oil: PVE
Potential Relay: 3AAR3*3M*Nominal HP: 2-1/4
Line Connection Suction I.D.: 3/4"Hz: 60
Line Connection Discharge I.D.: 1/2"Width: 6-1/2"
Base Mount Width: 7-1/2"Phase: 1
Base Mount Length: 7-1/2"Length: 6-1/2"
Country of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 32,000, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 2-1/4, 60 Hz, 16.7 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 6-1/2 In., Width 6-1/2 In., Height 16-3/8 In.
Save 15%. Sign up for Z-mail.