SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

A/C Compressor, 40, 000 BtuH, 208/230V

DANFOSS| Zoro #: G2100971| Mfr #: HRM040U2LP6

$811.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 6-1/2"Standards: Meets ARI Performance, UL Certified, CE CertifiedAmbient Temp @ ARI Standards: 90 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100971 Mfr #: HRM040U2LP6
Length: 6-1/2"Standards: Meets ARI Performance, UL Certified, CE Certified
Ambient Temp @ ARI Standards: 90 Degrees FHz: 60
Height: 16-3/8"Line Connection Discharge I.D.: 1/2"
Width: 6-1/2"Nominal HP: 3
Base Mount Length: 7-1/2"Voltage: 208/230
Type of Compressor Oil: ABPhase: 3
Item: A/C CompressorRefrigerant Type: R-22
Line Connection Suction I.D.: 3/4"Includes: Mounting Kit with Grommets and Sleeves
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
BtuH: 40,000Application: Split Systems and Packaged A/C Units
Amps: 12.8 LRACondensing Temp @ ARI Standards: 130 Degrees F
Base Mount Width: 7-1/2"Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 40,000, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 3, 60 Hz, 12.8 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 6-1/2 In., Width 6-1/2 In., Height 16-3/8 In., Standards Meets ARI Performance, UL Certified, CE Certified

Reviews