JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

A/C Compressor, 42, 000 BtuH, 208/230V

DANFOSS| Zoro #: G1797966| Mfr #: HRP042T1LP6

$614.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797966 Mfr #: HRP042T1LP6
Item: A/C CompressorRefrigerant Type: R-22
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Standards: Meets ARI Performance, UL Certified, CE CertifiedVoltage: 208/230
Run Capacitor MF/Volt: 60Type of Compressor Oil: PVE
Potential Relay: 3AAR3*3L*Nominal HP: 3-1/2
Line Connection Suction I.D.: 3/4"Hz: 60
Line Connection Discharge I.D.: 1/2"Width: 6-1/2"
Base Mount Width: 7-1/2"Phase: 1
Base Mount Length: 7-1/2"Length: 6-1/2"
Ambient Temp @ ARI Standards: 90 Degrees FIncludes: Mounting Kit with Grommets and Sleeves
Condensing Temp @ ARI Standards: 130 Degrees FHeight: 16-3/8"
Amps: 17.3 LRABtuH: 42, 000
Application: Split Systems and Packaged A/C UnitsStart Cap. MFD/Volts: 88/108
Country of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 42,000, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 3-1/2, 60 Hz, 17.3 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 6-1/2 In., Width 6-1/2 In., Height 16-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.