A/C Compressor, 42, 000 BtuH, 208/230V

DANFOSS| Zoro #: G0876784| Mfr #: HRM042U2LP6

$879.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0876784 Mfr #: HRM042U2LP6
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Refrigerant Type: R-22Item: A/C Compressor
Standards: Meets ARI Performance, UL Certified, CE CertifiedVoltage: 208/230
Type of Compressor Oil: ABNominal HP: 3-1/2
Line Connection Suction I.D.: 3/4"Hz: 60
Line Connection Discharge I.D.: 1/2"Width: 6-1/2"
Base Mount Width: 7-1/2"Phase: 3
Base Mount Length: 7-1/2"Length: 6-1/2"
Ambient Temp @ ARI Standards: 90 Degrees FIncludes: Mounting Kit with Grommets and Sleeves
Condensing Temp @ ARI Standards: 130 Degrees FHeight: 16-3/8"
Amps: 14.1 LRABtuH: 42, 000
Application: Split Systems and Packaged A/C UnitsCountry of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 42,000, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 3/4 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 3-1/2, 60 Hz, 14.1 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 6-1/2 In., Width 6-1/2 In., Height 16-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.