A/C Compressor, 47, 000 BtuH, 208/230V

DANFOSS| Zoro #: G2238747| Mfr #: HRM047U1LP6A

$984.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238747 Mfr #: HRM047U1LP6A
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Refrigerant Type: R-22Evaporating Temp @ ARI Standards: 45 Degrees F
Standards: Meets ARI Performance, UL Certified, CE CertifiedAmbient Temp @ ARI Standards: 90 Degrees F
Includes: Mounting Kit with Grommets and SleevesCondensing Temp @ ARI Standards: 130 Degrees F
Height: 17-3/8"Amps: 24.4 LRA
BtuH: 47, 000Application: Split Systems and Packaged A/C Units
Start Cap. MFD/Volts: 88/108Voltage: 208/230
Run Capacitor MF/Volt: 60Type of Compressor Oil: PVE
Potential Relay: 3AAR3*3L*Nominal HP: 4
Line Connection Suction I.D.: 7/8"Hz: 60
Line Connection Discharge I.D.: 1/2"Width: 6-1/2"
Base Mount Width: 7-1/2"Phase: 1
Base Mount Length: 7-1/2"Length: 6-1/2"
Country of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 47,000, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4, 60 Hz, 24.4 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 6-1/2 In., Width 6-1/2 In., Height 17-3/8 In., Standards Meets ARI Performance, UL Certified, CE Certified
Save 15%. Sign up for Z-mail.