LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

A/C Compressor, 54, 000 BtuH, 208/230V

DANFOSS| Zoro #: G0658025| Mfr #: HRM054U2LP6A

$1053.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0658025 Mfr #: HRM054U2LP6A
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Item: A/C CompressorRefrigerant Type: R-22
Standards: Meets ARI Performance, UL Certified, CE CertifiedHeight: 17-7/8"
Amps: 17.3 LRABtuH: 54, 000
Application: Split Systems and Packaged A/C UnitsVoltage: 208/230
Type of Compressor Oil: PVENominal HP: 4-1/2
Line Connection Suction I.D.: 7/8"Hz: 60
Line Connection Discharge I.D.: 1/2"Width: 7-1/4"
Base Mount Width: 7-1/2"Phase: 3
Base Mount Length: 7-1/2"Length: 7-1/4"
Ambient Temp @ ARI Standards: 90 Degrees FIncludes: Mounting Kit with Grommets and Sleeves
Condensing Temp @ ARI Standards: 130 Degrees FCountry of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 54,000, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4-1/2, 60 Hz, 17.3 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 7-1/4 In., Width 7-1/4 In., Height 17-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.