KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A/C Compressor, 58, 000 BtuH, 208/230V

DANFOSS| Zoro #: G0611633| Mfr #: HRM058U2LP6

$1003.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.
Item: A/C Compressor
Type of Compressor Oil: AB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611633 Mfr #: HRM058U2LP6
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Type of Compressor Oil: ABBase Mount Length: 7-1/2"
Amps: 17.3 LRAApplication: Split Systems and Packaged A/C Units
Refrigerant Type: R-22Condensing Temp @ ARI Standards: 130 Degrees F
Nominal HP: 4-3/4Height: 17-7/8"
Evaporating Temp @ ARI Standards: 45 Degrees FWidth: 7-1/4"
BtuH: 58,000Phase: 3
Base Mount Width: 7-1/2"Includes: Mounting Kit with Grommets and Sleeves
Length: 7-1/4"Line Connection Suction I.D.: 7/8"
Voltage: 208/230Line Connection Discharge I.D.: 1/2"
Ambient Temp @ ARI Standards: 90 Degrees FStandards: Meets ARI Performance, UL Certified, CE Certified
Hz: 60Country of Origin (subject to change): United States

Description

A/C Compressor, BtuH 58,000, Voltage 208/230, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4-3/4, 60 Hz, 17.3 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 7-1/4 In., Width 7-1/4 In., Height 17-7/8 In.

Reviews