20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

A/C Compressor, 58, 000 BtuH, 380to400/460V

DANFOSS| Zoro #: G0259716| Mfr #: HRM058U4LP6

$1,058.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259716 Mfr #: HRM058U4LP6
Manufacturers Warranty Length: 1 yr.Item: A/C Compressor
Refrigerant Type: R-22Evaporating Temp @ ARI Standards: 45 Degrees F
Standards: Meets ARI Performance, UL Certified, CE CertifiedWidth: 7-1/4"
Base Mount Width: 7-1/2"Phase: 3
Base Mount Length: 7-1/2"Length: 7-1/4"
Ambient Temp @ ARI Standards: 90 Degrees FIncludes: Mounting Kit with Grommets and Sleeves
Condensing Temp @ ARI Standards: 130 Degrees FHeight: 17-7/8"
Amps: 9.6 LRABtuH: 58, 000
Application: Split Systems and Packaged A/C UnitsVoltage: 380 to 400/460
Type of Compressor Oil: ABNominal HP: 4-3/4
Line Connection Suction I.D.: 7/8"Hz: 50/60
Line Connection Discharge I.D.: 1/2"Country of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 58,000, Voltage 380 to 400/460, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 4-3/4, 50/60 Hz, 9.6 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 7-1/4 In., Width 7-1/4 In., Height 17-7/8 In.
Save 15%. Sign up for Z-mail.