A/C Compressor, 60, 000 BtuH, 380to400/460V

DANFOSS| Zoro #: G1532377| Mfr #: HRM060U4LP6

$933.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1532377 Mfr #: HRM060U4LP6
Manufacturers Warranty Length: 1 yr.Evaporating Temp @ ARI Standards: 45 Degrees F
Refrigerant Type: R-22Item: A/C Compressor
Standards: Meets ARI Performance, UL Certified, CE CertifiedCondensing Temp @ ARI Standards: 130 Degrees F
Amps: 9.6 LRAVoltage: 380 to 400/460
Type of Compressor Oil: ABNominal HP: 5
Height: 17-7/8"Line Connection Suction I.D.: 7/8"
Hz: 50/60BtuH: 60000
Line Connection Discharge I.D.: 1/2"Width: 7-1/4"
Application: Split Systems and Packaged A/C UnitsBase Mount Width: 7-1/2"
Phase: 3Base Mount Length: 7-1/2"
Length: 7-1/4"Ambient Temp @ ARI Standards: 90 Degrees F
Includes: Mounting Kit with Grommets and SleevesCountry of Origin (subject to change): United States

Product Description

A/C Compressor, BtuH 60000, Voltage 380 to 400/460, 3 Phase, Line Connection Suction I.D. 7/8 In., Line Connection Discharge I.D. 1/2 In., Refrigerant Type R-22, Nominal HP 5, 50/60 Hz, 9.6 LRA Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Ambient Temp @ ARI Standards 90 Degrees F, Base Mount Length 7-1/2 In., Base Mount Width 7-1/2 In., Length 7-1/4 In., Width 7-1/4 In., Height 17-7/8 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.