Danfoss

Compressor, 460V, 3-Phase, 6 HP

Danfoss Compressor, 460V, 3-Phase, 6 HP 120U8014
Hover or click to zoom Tap to zoom
Key Features
  • Item: Compressor, 460V, 3-Phase, 6 HP
  • Fits Brand: Danfoss
  • Product Type: Compressor, 460V, 3-Phase, 6 HP
  • Country of Origin (subject to change): United States
See full product details
$2,351.84

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Danfoss #120U8014 Specifications

  • Item: Compressor, 460V, 3-Phase, 6 HP
  • Fits Brand: Danfoss
  • Product Type: Compressor, 460V, 3-Phase, 6 HP
  • Country of Origin (subject to change): United States

Description

Compressor, 460V, 3-Phase, 6 HP, Fits Brand Danfoss

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Danfoss #120U8014

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.