Danfoss
Start Capacitor 280M 115V
- Zoro #: G4071160
- Mfr #: 117U5041
$38.09
Ships from United States
Subtotal: $38.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Danfoss #117U5041 Specifications
- Zoro #: G4071160
- Mfr #: 117U5041
- UPC #: 00013263373477
- Country of Origin (subject to change): Gabon
Description
Start Capacitor 280M 115V
Reviews of Danfoss #117U5041
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DANFOSS Start Relay 117U6019
- DANFOSS Sc12Cl 220V R404A Hst Comp Kit 195B0076
- DANFOSS Pressure Switch 43.5 017-529166
- DANFOSS Swt Angle 5Cap Tes 2 068Z3415
- DANFOSS Tghe40 R410A 7/8X7/8 Txv 067N8311
- DANFOSS Soft Close Valve 1.25" 21Cv 2W Nc 032U6535
- DANFOSS Compressor, 220-240V, R134A, SC10GH 104G8041HS
- DANFOSS Service Valve 1"Roto X 1/2"Odf 8168031
- DANFOSS Sensing Element 125/190F 66" 003N-0062
- CARRIER Panel Cell, Inlet 320720-756
- CARRIER Motor, 1/4 HP, 1075 rpm, 208-230V HC39AE206
- Danfoss Blower Motors and Parts