This item is Discontinued.

Daniel Kraus Kraus KBG-102-33 Stainless Steel Bottom Grid with Protective Anti-Scratch Bumpers for KHU102-33 Kitchen Sink KBG-102-33

Kraus KBG-102-33 Stainless Steel Bottom Grid with Protective Anti-Scratch Bumpers for KHU102-33 Kitchen Sink (Discontinued)

  • Mfr # KBG-102-33
  • Zoro # G204086784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBG-102-33
Zoro #
G204086784
UPC #
846639004046
Country of Origin
China

Description

Designed with clean lines and sleek shapes, Kraus kitchen accessories provide everyday efficiency with style. Constructed from premium stainless steel, this bottom grid protects your kitchen sink against damage from daily use and improves draining by keeping dishes elevated. Soft protective bumpers prevent scratches and scuffs to the sink surface. Commercial grade finish coordinates beautifully with most popular kitchen appliances and fixtures. Experience Kraus Quality, down to the details.

Features
  • Premium T-304 Stainless Steel Construction
  • Soft Protective Bumpers Prevent Scratching
  • Superior Finish is Corrosion & Rust-Resistant
Specifications
  • Length: 16.50"
  • Width: 14.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.