15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

DANIEL WOODHEAD Incandescent Yellow Hand Lamp

WOODHEAD| Zoro #: G1016163| Mfr #: 118USA163

$156.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016163 Mfr #: 118USA163
Cord Length: 25 ft.Power Source: 120VAC
Item: Hand LampColor: Yellow
Mounting: HookHandle: Rubber
NEMA Plug Configuration: 5-15PStandards: UL (E59049), CSA (LL85374)
Features: Unique Quick-Open Nylon Guard, Switch with Side OutletNEC Cord Designation: SOW
Replacement Lamps: Mfr. No. 75A/RSLamp Watts: 100
Lamp Type: IncandescentHousing Material: Nylon
Length: 15-3/4"Gauge/Conductor: 16/3
Country of Origin (subject to change): Mexico

Product Description

Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 25 ft., NEC Cord Designation SOW, Gauge/Conductor 16/3, Replacement Lamps Mfr. No. 75A/RS, NEMA Plug Configuration 5-15P, Housing Material Nylon, Handle Rubber, Color Yellow, Length 15-3/4 In., Mounting Hook, Features Unique Quick-Open Nylon Guard, Switch with Side Outlet, Standards UL (E59049), CSA (LL85374)

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.