This item is Discontinued.

Danze 3 Hole Bathroom Faucet, Brushed Nickel D300962BNT

3 Hole Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # D300962BNT
  • Zoro # G9021560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D300962BNT
Zoro #
G9021560
UPC #
-
Country of Origin
China

Details

Number of Holes
3
Mounting Type
3-Hole
ADA Compliant
Yes
Finish
Brushed Nickel
Handle Type
Metal
Number of Handles
2
Item
Bathroom Faucet
Material
Solid Brass

Description

Tub Faucet Trim Kit,Mid-Town,Brshd Nickl

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.