Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 qt White Spackling

  • Zoro #: G1995594
  • Mfr #: 12330
$5.76
  • Flash Point: Greater than 200 Degrees F
  • Adheres To: Brick, Gypsum, Plaster, Plastic Drywall, Wood
  • Meets: OSHA 1910.134 and ANSI Z88.2, VOC Compliant
See full product details
Orders over $75 ship free.

Dap #12330 Specifications

  • Zoro #: G1995594
  • Mfr #: 12330
Flash Point: Greater than 200 Degrees F Adheres To: Brick, Gypsum, Plaster, Plastic Drywall, Wood
Meets: OSHA 1910.134 and ANSI Z88.2, VOC Compliant VOC: Compliant
Functional Cure: Not Specified Item: Spackling
Setting Time: Not Specified Application: Filling Holes, Cracks and Defects
Color: White Characteristics: Goes on Pink Dries White
Dry Time: 5 hr Traffic Hours: Not Specified
Base Type: Latex Begins to Harden: Not Specified
Dry Time Recoat: Not Specified Yield Strength: Not Specified
Container Type: Tub For Use With: Drywall, Gypsum
Temp. Range: 0 Degrees to 150 Degrees F Size: 1 qt
Dry Time Tack Free: Not Specified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spackling, Size 1 qt, Container Type Pail, Color White, VOC Compliant, Flash Point Greater Than 200 Degrees F, Temp. Range 0 Degrees to 150 Degrees F, Dry Time 5 hr, Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time Not Specified, Functional Cure Not Specified, Adheres To Brick, Gypsum, Plaster, Plastic Drywall, Wood, Application Used to Fill Holes In Gypsum, Drywall, Plaster, Brick

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dap #12330