Adhesive Caulk, 5.5 oz, Almond

DAP| Zoro #: G0145381| Mfr #: 18013

$2.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
VOC: 32.7g/L
Sealant Color Family: Tans
For Use With: Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, Countertops
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145381 Mfr #: 18013
VOC: 32.7g/LSealant Color Family: Tans
For Use With: Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, CountertopsSize: 5.5 oz.
Sealant Properties: Crack-Proof, Flexible, Shrink-Proof, WaterproofApplication Temp. Range: 40 Degrees to 100 Degrees F
Specific Gravity: 1.57 to 1.59Sealant Container: Tube
For Use On: Ceramic, Fiberglass, Glass, Metal, Plastic, WoodBegins to Harden: 10 min.
Application: Ideal for Caulking and Sealing Tubs, Sinks, Backsplashes, Shower Stalls, Countertops, Toilets, Fixtures, Repairing Loose Tiles, Other Cracks and Joints, Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, VanitiesPerformance Temp. Range: -20 Degrees to 150 Degrees F
Sealant Base: AcrylicFull Cure: 1-1/2 day
Item: CaulkAdhesive Grouping: Caulk
Flash Point: Greater than 200 Degrees FColor: Almond
Country of Origin (subject to change): United States

Description

Caulk, For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Wood, Acrylic Sealant Base, Color Almond, Sealant Container Tube, Size 5.5 oz., Begins to Harden 10 min., Full Cure 1-1/2 day, Performance Temp. Range -20 Degrees to 150 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.57 to 1.59, Flash Point Greater Than 200 Degrees F, VOC 32.7g/L, For Use With Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, Countertops

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews