KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adhesive Caulk, 5.5 oz, White

DAP| Zoro #: G0145363| Mfr #: 18001

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 40 Degrees to 100 Degrees F
Sealant Color Family: Whites
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145363 Mfr #: 18001
Application Temp. Range: 40 Degrees to 100 Degrees FSealant Color Family: Whites
Color: WhiteFull Cure: 1-1/2 day
Specific Gravity: 1.57 to 1.59Performance Temp. Range: -20 Degrees to 150 Degrees F
Adhesive Grouping: CaulkSealant Base: Acrylic
Item: CaulkGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Size: 5.5 oz.Begins to Harden: 10 min.
Application: Ideal for Caulking and Sealing Tubs, Sinks, Backsplashes, Shower Stalls, Countertops, Toilets, Fixtures, Repairing loose tiles, Other cracks and jointsFlash Point: Greater than 200 Degrees F
VOC: 32.7g/LSealant Container: Tube
For Use On: Ceramic, Glass, WoodSealant Properties: Mold/Mildew Resistant, Paintable
Country of Origin (subject to change): United States

Description

Caulk, For Use On Ceramic, Glass, Wood, Acrylic Sealant Base, Color White, Sealant Container Tube, Size 5.5 oz., Begins to Harden 10 min., Full Cure 1-1/2 day, Performance Temp. Range -20 Degrees to 150 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.57 to 1.59, Flash Point Greater Than 200 Degrees F, VOC 32.7g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews