Dap
Construction Adhesive, Beats The Nail Series, Gray, 28 oz, Cartridge
Mfr # 25084
Zoro # G0921611
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 28 oz
- Container Type Cartridge
- Materials Bonded Brick, Ceramic, Concrete, Drywall, Masonry, Metal, Plastic, Wood
- Chemical Base Synthetic Rubber
Explore More Products
- DAP FRP Construction Adhesive, FRP Series, Light Gray, 1 gal, Pail 60480
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge 27515
- DAP Clear, 0.2 oz, 2 PK 158
- DAP Ceramic Tile Adhesive Qt 25190
- DAP Floor Adhesive, 4000 Subfloor Series, Tan, 28 oz, Cartridge 25117
- DAP Weldwood Floor Tile Adhesive 4 gal 00139
- DAP DAP Weldwood 00144 Floor Adhesive, Paste, Slight, 4 gal Pail 144
- DAP 4 Gal. Weldwood Multi-Purpose Floor Adhesive 00144
- DAP Weldwood High Strength Synthetic Acrylic Latex Cove Base Adhesive 1 gal 25054
- 3M AUTOMIX PANEL BONDING ADHESIVE 3M8115
- WW HENRY Floor Tile Adhesive 1Gal 32079
- Dap Construction Adhesives