KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

All-Purpose Stucco Patch, 1 gal., White

DAP| Zoro #: G2220811| Mfr #: 60590

$22.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adheres To: Stucco
Yield Strength: Not Specified
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220811 Mfr #: 60590
Adheres To: StuccoYield Strength: Not Specified
Color: WhiteDry Time Recoat: Not Specified
Characteristics: Textured, Easy to Tool and Paint, DurableSetting Time: 2 to 4 hr.
Meets: OSHA, VOC CompliantTraffic Hours: Not Specified
Item: All-Purpose Stucco PatchSize: 1 gal.
Begins to Harden: Not SpecifiedApplication: Fill Holes and Cracks In Stucco, Interior/Exterior use, Textured finish, Easy to Tool and Paint
Dry Time: 36 hr.Flash Point: Greater than 200 Degrees F
VOC: CompliantFor Use With: Stucco
Container Type: PailDry Time Tack Free: Not Specified
Functional Cure: 72 hr.Country of Origin (subject to change): United States

Description

All-Purpose Stucco Patch, Size 1 gal., Container Type Pail, Color White, VOC Compliant, Flash Point Greater Than 200 Degrees F, Dry Time 36 hr., Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time 2 to 4 hr., Functional Cure 72 hr., Adheres To Stucco, Application Fill Holes and Cracks In Stucco, Interior/Exterior use, Textured finish, Easy to Tool and Paint, For Use With Stucco

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews