KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caulk, 10.1 oz, Almond

DAP| Zoro #: G0014856| Mfr #: 18130

$2.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: -20 Degrees to 180 Degrees F
Sealant Color Family: Tans
Color: Almond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014856 Mfr #: 18130
Application Temp. Range: -20 Degrees to 180 Degrees FSealant Color Family: Tans
Color: AlmondFor Use With: Standard Caulk Gun
Full Cure: 1 daySpecific Gravity: 1.69
Performance Temp. Range: 40 Degrees to 100 Degrees FAdhesive Grouping: Caulk
Meets: ASTM C834Sealant Base: Hybrid
Item: CaulkSealant Container: Cartridge
Begins to Harden: 10 min.Application: Interior and Exterior Use
Flash Point: Greater than 200 Degrees FVOC: 39.1g/L
Size: 10.1 oz.For Use On: Ceramic, Glass, Masonry, Metal, Wood,
Sealant Properties: Flexible, Shrink-Proof, WaterproofCountry of Origin (subject to change): United States

Description

Caulk, For Use On Ceramic, Glass, Masonry, Metal, Wood,, Hybrid Sealant Base, Color Almond, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 10 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -20 Degrees to 180 Degrees F, Specific Gravity 1.69, Flash Point Greater Than 200 Degrees F, VOC 39.1g/L, For Use With Standard Caulk Gun, Meets ASTM C834

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews