Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Antique White Siliconized Acrylic Polymer Plus Cartridge

  • Zoro #: G0014865
  • Mfr #: 18172

$3.28

  • Application: Caulking, Sealing and Adhesion
  • Begins to Harden: 30 min.
  • Flash Point: Greater than 200 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #18172 Specifications

  • Zoro #: G0014865
  • Mfr #: 18172
Application: Caulking, Sealing and Adhesion Begins to Harden: 30 min.
Flash Point: Greater than 200 Degrees F Color: Antique White
Full Cure: 1 day Series: ALEX PLUS
Performance Temp. Range: 40 Degrees to 100 Degrees F Meets: ASTM C834
For Use On: Wood, Brick, Drywall, Metal, Painted Surfaces, Glass, Plaster, Most Common Building Materials Specific Gravity: 1.69
Size: 10.1 oz. Sealant Color Family: Whites
VOC: 39.1g/L Sealant Container: Cartridge
Adhesive Grouping: Caulk Application Temp. Range: -20 Degrees to 180 Degrees F
Sealant Base: Siliconized Acrylic Polymer Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible, Resists Cracking and Chalking
For Use With: Standard Caulk Gun Item: Acrylic Latex Caulk Plus Silicone
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to water, UV, mold, mildew, odors and stains. Here are some important details for Dap Caulk. Color: Antique White, Size: 10.1 oz., Application: Interior and Exterior Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #18172