Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Caulk, 10.1 oz, Brown

DAP | Zoro #: G0014804 | Mfr #: 18120

$ 2.49 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0014804 Mfr #: 18120
Meets: ASTM C834 Begins to Harden: 10 min.
Size: 10.1 oz. For Use With: Standard Caulk Gun
Application Temp. Range: -20 Degrees to 180 Degrees F Flash Point: Greater than 200 Degrees F
VOC: 39.1g/L Item: Caulk
Color: Brown Sealant Color Family: Browns
Sealant Base: Hybrid Specific Gravity: 1.69
For Use On: Ceramic, Glass, Masonry, Metal, Wood Sealant Container: Cartridge
Adhesive Grouping: Caulk Sealant Properties: Flexible, Mold/Mildew Resistant, Paintable
Performance Temp. Range: 40 Degrees to 100 Degrees F Full Cure: 1 day
Application: Interior and Exterior Use Country of Origin (subject to change): United States

Description

Hybrid caulks can be used to fill or seal cracks and openings to create a high-strength bond. Depending on the material composition, they can offer resistance to water, UV, mold, mildew, odors and stains. Here is some additional information about Dap Caulk. Color: Brown, Size: 10.1 oz., Application: Interior and Exterior Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews