Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Cedar Tan Siliconized Acrylic Polymer Plus Cartridge

  • Zoro #: G0014822
  • Mfr #: 18122

$2.79

  • Meets: ASTM C834
  • Sealant Container: Cartridge
  • Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible, Resists Cracking and Chalking
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #18122 Specifications

  • Zoro #: G0014822
  • Mfr #: 18122
Meets: ASTM C834 Sealant Container: Cartridge
Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible, Resists Cracking and Chalking Performance Temp. Range: 40 Degrees to 100 Degrees F
Adhesive Grouping: Caulk Application Temp. Range: -20 Degrees to 180 Degrees F
Specific Gravity: 1.69 Item: Acrylic Latex Caulk Plus Silicone
VOC: 39.1g/L For Use With: Standard Caulk Gun
Begins to Harden: 30 min. For Use On: Wood, Brick, Drywall, Metal, Painted Surfaces, Glass, Plaster, Most Common Building Materials
Full Cure: 1 day Flash Point: Greater than 200 Degrees F
Color: Cedar Tan Size: 10.1 oz.
Sealant Base: Siliconized Acrylic Polymer Application: Caulking, Sealing and Adhesion
Sealant Color Family: Tans Series: ALEX PLUS
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulking around your bathtub and shower fixtures can prevent leaks and water damage, and caulking around windows and doors can prevent drafts and help save on energy bills. Take a look at the features for Dap Caulk. Color: Cedar Tan, Size: 10.1 oz., Application: Interior and Exterior Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #18122