Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Crystal Clear Siliconized Acrylic Polymer Plus Cartridge

  • Zoro #: G0014795
  • Mfr #: 18401

$2.68

  • Application Temp. Range: 40 Degrees to 100 Degrees F
  • Begins to Harden: 30 min.
  • Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #18401 Specifications

  • Zoro #: G0014795
  • Mfr #: 18401
Application Temp. Range: 40 Degrees to 100 Degrees F Begins to Harden: 30 min.
Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible For Use On: Wood, Brick, Drywall, Metal, Painted Surfaces, Glass, Plaster, Most Common Building Materials
Color: Crystal Clear Application: Caulking and Sealing Windows and Door Frames, Eaves, Baseboards, Pipes, Molding etc.
Size: 10.1 oz. Adhesive Grouping: Caulk
Flash Point: Greater than 200 Degrees F Specific Gravity: 1.03
Sealant Base: Siliconized Acrylic Polymer For Use With: Caulking Gun
Meets: ASTM C834 Series: ALEX PLUS
VOC: 64.8g/L Sealant Color Family: Clears
Item: Acrylic Latex Caulk Plus Silicone Sealant Container: Cartridge
Performance Temp. Range: -20 Degrees to 180 Degrees F Full Cure: 1 day
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Silicone caulks and sealants are formulated to resist shrinking and cracking. They help create a waterproof seal, and are resistant to mold and mildew. Take a look at the features for Dap Caulk. Color: Crystal Clear, Size: 10.1 oz., Application: Indoor and Outdoor Use, Ideal for caulking and sealing Windows and door frames, Eaves, Baseboards, Pipes, Molding, Vents, Siding and trim, Corner Joints, Ducts.

Reviews of Dap #18401