Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. Dark Bronze Siliconized Acrylic Polymer Plus Cartridge

  • Zoro #: G0014831
  • Mfr #: 18124

$2.81

  • Series: ALEX PLUS
  • For Use On: Wood, Brick, Drywall, Metal, Painted Surfaces, Glass, Plaster, Most Common Building Materials
  • Size: 10.1 oz.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #18124 Specifications

  • Zoro #: G0014831
  • Mfr #: 18124
Series: ALEX PLUS For Use On: Wood, Brick, Drywall, Metal, Painted Surfaces, Glass, Plaster, Most Common Building Materials
Size: 10.1 oz. Color: Dark Bronze
Meets: ASTM C834 Adhesive Grouping: Caulk
VOC: 39.1g/L Application Temp. Range: -20 Degrees to 180 Degrees F
Flash Point: Greater than 200 Degrees F Application: Caulking, Sealing and Adhesion
Performance Temp. Range: 40 Degrees to 100 Degrees F For Use With: Standard Caulk Gun
Sealant Container: Cartridge Sealant Color Family: Browns
Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible, Resists Cracking and Chalking Full Cure: 1 day
Begins to Harden: 30 min. Item: Acrylic Latex Caulk Plus Silicone
Specific Gravity: 1.69 Sealant Base: Siliconized Acrylic Polymer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

There is a wide variety of caulks designed for use with different materials: silicone caulk, concrete caulk, exterior caulk, roof sealant, window sealant and more. Dap Caulk include characteristics like: Color: Dark Bronze, Size: 10.1 oz., Application: Interior and Exterior Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #18124