20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Caulk, 10.1 oz, Slate Gray

DAP| Zoro #: G0014813| Mfr #: 18118

$2.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Performance Temp. Range: 40 Degrees to 100 Degrees F
  • Flash Point: Greater than 200 Degrees F
  • Sealant Base: Hybrid
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014813 Mfr #: 18118
Performance Temp. Range: 40 Degrees to 100 Degrees FFlash Point: Greater than 200 Degrees F
Sealant Base: HybridAdhesive Grouping: Caulk
Item: CaulkColor: Slate Gray
Specific Gravity: 1.69For Use On: Ceramic, Glass, Masonry, Metal, Wood,
Application: Interior and Exterior UseSealant Container: Cartridge
For Use With: Standard Caulk GunSealant Color Family: Grays
VOC: 39.1g/LFull Cure: 1 day
Meets: ASTM C834Application Temp. Range: -20 Degrees to 180 Degrees F
Size: 10.1 oz.Sealant Properties: Paintable, UV Resistant
Begins to Harden: 10 min.Country of Origin (subject to change): United States

Description

Caulk, For Use On Ceramic, Glass, Masonry, Metal, Wood,, Hybrid Sealant Base, Color Slate Gray, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 10 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -20 Degrees to 180 Degrees F, Specific Gravity 1.69, Flash Point Greater Than 200 Degrees F, VOC 39.1g/L, For Use With Standard Caulk Gun, Meets ASTM C834

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews