Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.1 oz. White Siliconized Acrylic Polymer Plus Cartridge

  • Zoro #: G0014874
  • Mfr #: 18152

$2.58

  • Size: 10.1 oz.
  • Full Cure: 1 day
  • Series: ALEX PLUS
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dap #18152 Specifications

  • Zoro #: G0014874
  • Mfr #: 18152
Size: 10.1 oz. Full Cure: 1 day
Series: ALEX PLUS Sealant Color Family: Whites
Meets: ASTM C834 Performance Temp. Range: 40 Degrees to 100 Degrees F
For Use On: Wood, Brick, Drywall, Metal, Painted Surfaces, Glass, Plaster, Most Common Building Materials VOC: 39.1g/L
Color: White Adhesive Grouping: Caulk
Sealant Properties: Waterproof, Paintable, Mold and Mildew Resistant, Flexible, Resists Cracking and Chalking Flash Point: Greater than 200 Degrees F
Application Temp. Range: -20 Degrees to 180 Degrees F Specific Gravity: 1.69
Begins to Harden: 30 min. For Use With: Standard Caulk Gun
Sealant Container: Cartridge Item: Acrylic Latex Caulk Plus Silicone
Sealant Base: Siliconized Acrylic Polymer Application: Caulking, Sealing and Adhesion
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caulks and sealants are used to fill gaps between two different types of materials, and can be applied with or without a caulk gun. Take a look at the features for Dap Caulk. Color: White, Size: 10.1 oz., Application: Interior and Exterior Use.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dap #18152