KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caulk, 10.1 oz, White

DAP| Zoro #: G1326421| Mfr #: 18425

$2.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 40 Degrees to 100 Degrees F
Sealant Color Family: Whites
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326421 Mfr #: 18425
Application Temp. Range: 40 Degrees to 100 Degrees FSealant Color Family: Whites
Color: WhiteFor Use With: Standard Caulk Gun
Full Cure: 1 daySpecific Gravity: 1.65
Performance Temp. Range: -20 Degrees to 180 Degrees FAdhesive Grouping: Caulk
Meets: ASTM C834Sealant Base: Hybrid
Item: CaulkSealant Container: Cartridge
Begins to Harden: 15 min.Application: Ideal for Caulking and Sealing: Window and Door Frames, Vents, Eaves, Siding/Trim, Baseboards, Corner Joints, Pipes, Ducts, Molding
Flash Point: 200 Degrees FVOC: 32g/L
Size: 10.1 oz.For Use On: Concrete, Glass, Masonry, Metal, Wood
Sealant Properties: OutdoorCountry of Origin (subject to change): United States

Description

Caulk, For Use On Concrete, Glass, Masonry, Metal, Wood, Hybrid Sealant Base, Color White, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 15 min., Full Cure 1 day, Performance Temp. Range -20 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.65, Flash Point 200 Degrees F, VOC 32g/L, For Use With Standard Caulk Gun, Meets ASTM C834

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews