KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caulk, 5.5 oz, Clear

DAP| Zoro #: G0145372| Mfr #: 18008

$2.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 40 Degrees to 100 Degrees F
Sealant Color Family: Clears
Color: clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145372 Mfr #: 18008
Application Temp. Range: 40 Degrees to 100 Degrees FSealant Color Family: Clears
Color: clearFor Use With: Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, Countertops
Full Cure: 1-1/2 dayPerformance Temp. Range: -20 Degrees to 180 Degrees F
Adhesive Grouping: CaulkSealant Base: Acrylic
Item: CaulkSealant Container: Tube
Begins to Harden: 10 min.Application: Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, Countertops
Flash Point: Greater than 200 Degrees FVOC: 32.7g/L
Size: 5.5 oz.For Use On: Ceramic, Fiberglass, Glass, Metal, Plastic, Wood
Sealant Properties: FlexibleCountry of Origin (subject to change): United States

Description

Caulk, For Use On Ceramic, Fiberglass, Glass, Metal, Plastic, Wood, Acrylic Sealant Base, Color Clear, Sealant Container Tube, Size 5.5 oz., Begins to Harden 10 min., Full Cure 1-1/2 day, Performance Temp. Range -20 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Flash Point Greater Than 200 Degrees F, VOC 32.7g/L, For Use With Fixtures, Loose Tiles, Tubs, Sinks, Back Splashes, Vanities, Showers, Countertops

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews