SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Caulk, 5.5 oz, White

DAP| Zoro #: G2028607| Mfr #: 18128

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets: ASTM C834Color: WhiteBegins to Harden: 10 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028607 Mfr #: 18128
Meets: ASTM C834Color: White
Begins to Harden: 10 min.For Use On: Glass, Masonry, Metal, Wood
Size: 5.5 oz.For Use With: For Sealing Window, Doors, Pipes, Moldings, Vents, Siding, Trim and Duct Work
Application: Interior and Exterior Use, for Sealing Window, Doors, Pipes, Moldings, Vents, Siding, Trim and Duct WorkAdhesive Grouping: Caulk
Full Cure: 1 dayItem: Caulk
Performance Temp. Range: 40 Degrees to 100 Degrees FSealant Base: Hybrid
Sealant Container: TubeApplication Temp. Range: -20 Degrees to 180 Degrees F
VOC: 30.5g/LSealant Properties: Flexible, Shrink-Proof, Waterproof
Specific Gravity: 1.69Flash Point: Greater than 200 Degrees F
Sealant Color Family: WhitesCountry of Origin (subject to change): United States

Description

Caulk, For Use On Glass, Masonry, Metal, Wood, Hybrid Sealant Base, Color White, Sealant Container Tube, Size 5.5 oz., Begins to Harden 10 min., Full Cure 1 day, Performance Temp. Range 40 Degrees to 100 Degrees F, Application Temp. Range -20 Degrees to 180 Degrees F, Specific Gravity 1.69, Flash Point Greater Than 200 Degrees F, VOC 30.5g/L, For Use With For Sealing Window, Doors, Pipes, Moldings, Vents, Siding, Trim and Duct Work, Meets ASTM C834

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews