Concrete Patch, 1 gal., Pail

DAP| Zoro #: G0403365| Mfr #: 31090

$15.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Any Concrete
Container Type: Pail
Coverage: Not Specified
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0403365 Mfr #: 31090
For Use With: Any ConcreteContainer Type: Pail
Coverage: Not SpecifiedCharacteristics: Dries to A Durable, Hard Finish
Dry Time: 4 hr.VOC: 25.4g/L
Functional Cure: Not SpecifiedItem: Concrete Patch
Application: Patch Cracks and BreaksBegins to Harden: Not Specified
Meets: VOC CompliantSize: 1 gal.
Flash Point: Greater than 200 Degrees FDry Time Tack Free: 4 hr.
Dry Time Recoat: 72 hr.Patching Application: Mortars and Patching Cements
Color: GrayNumber of Components: 1
Adheres To: ConcreteCountry of Origin (subject to change): United States

Product Description

Concrete Patch, Color Gray, Number of Components 1, Size 1 gal., Container Type Pail, Coverage Not Specified, VOC 25.4g/L, Flash Point Greater Than 200 Degrees F, Begins to Harden Not Specified, Dry Time 4 hr., Dry Time Recoat 72 hr., Dry Time Tack Free 4 hr., Functional Cure Not Specified, Adheres To Concrete, Application Patch Cracks and Breaks, For Use With Any Concrete, Characteristics Dries to A Durable, Hard Finish, Meets VOC Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews