Construction Adhesive, 10.3 oz.

DAP| Zoro #: G0422791| Mfr #: 25032

$3.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0422791 Mfr #: 25032
Curing Time: 20 min.Item: Construction Adhesive
Characteristics: Quick Grab Formula, Water Resistant, Water Clean Up, VOC CompliantGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application: -Color: Off White
Specific Gravity: -Type: Cove Base
Viscosity: Medium PasteSize: 10.3 oz.
Country of Origin (subject to change): United States

Product Description

Construction Adhesive, Cove Base, Size 10.3 oz., Off White, Curing Time 20 min., Viscosity Medium Paste, Specific Gravity -, Quick Grab Formula, Water Resistant, Water Clean Up, VOC Compliant, -

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.