Construction Adhesive

DYNAGRIP| Zoro #: G2297461| Mfr #: 27514

$2.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297461 Mfr #: 27514
Standards: APA AFG 01, ASTM D 3498, HUD UM 60aCuring Time: 30 min.
Item: Construction AdhesiveSize: 10.3 oz.
Tensile Strength: 700 psiGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application: Reduces Nailing/Floor Squeaks/Nail Pops, Bonds Wet/Frozen/Treated Lumber, Weatherproof Bond, Low Odor, Water Clean Up, VOC CompliantColor: Tan
Type: Subfloor and DeckViscosity: Smooth Paste
Temp. Range: -20 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Construction Adhesive, Subfloor and Deck, Size 10.3 Oz, Tan, Temp Range -20 to 140 F, Bonds Wood, Metal, Treated Lumber, Bathroom Fixtures, Brick, Concrete, Drywall, Tile, Reduces Nailing/Floor Squeaks/Nail Pops, Bonds Wet/Frozen/Treated Lumber, Weatherproof Bond, Low Odor, Water Clean Up, VOC Compliant, Viscosity Smooth Paste, Curing Time 30 Minutes, Tensile Strength 700 PSI, Agency Compliance APA AFG 01, ASTM D 3498, HUD UM 60a

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.