Construction Adhesive

DAP| Zoro #: G0692903| Mfr #: 27521

$2.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0692903 Mfr #: 27521
Item: Construction AdhesiveCharacteristics: Quick Grab Formula, Steam, Heat Resistant, Water Clean Up, VOC Compliant
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsColor: Clear
Curing Time: 20 min.Type: Tub Surround and Shower Wall
Viscosity: Smooth PasteSize: 10.3 oz.
Country of Origin (subject to change): United States

Product Description

Construction Adhesive, Tub Surround and Shower Wall, Size 10.3 Oz, Clear, Bonds Plastic, Fiberglass, Drywall, Plywood, Greenboard, Cement Board, Quick Grab Formula, Steam, Heat Resistant, Water Clean Up, VOC Compliant, Viscosity Smooth Paste, Curing Time 20 Minutes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.