Construction Adhesive

DAP| Zoro #: G0820285| Mfr #: 27425

$2.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820285 Mfr #: 27425
Curing Time: 20 min.Item: Construction Adhesive
Size: 10.3 oz.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application: -Color: White
Specific Gravity: -Type: Panel Foam
Viscosity: Smooth PasteCharacteristics: Quick Grab Formula, Nonflammable, Water Clean Up, VOC Compliant
Temp. Range: 65 Degrees to 100 Degrees FCountry of Origin (subject to change): United States

Product Description

Construction Adhesive, Panel Foam, Size 10.3 Oz, White, Temp Range 65 to 100 F, Bonds Paneling, Polystyrene Foam, Molding, Plaster, Drywall, Tile, Fiberglass, Quick Grab Formula, Nonflammable, Water Clean Up, VOC Compliant, Viscosity Smooth Paste, Curing Time 20 Minutes

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.