JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Construction Adhesive, Latex, 29 Oz, White

DAP| Zoro #: G0691056| Mfr #: 27058

$3.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691056 Mfr #: 27058
Size: 28 oz.Color: WHITE
Item: Construction AdhesiveCharacteristics: Quick Grab Formula, High Strength Permanent Bond, VOC Compliant
Begins to Harden: 30 Min.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Type: VOC CompliantCountry of Origin (subject to change): United States

Product Description

Construction Adhesive, Latex, Color White, Size 29.0 Oz, Application Time 30 Minutes, Functional Cure 24 Hrs, Coverage 89 Linear Ft @ 1/4 In Bead, Flash Point Greater Than 200 F, Operating Temp Range 41 to 120 F, Temp Range 1 to 120 F, Adheres To Wood, Metal, Treated Lumber, Brick, Masonry, Concrete, Drywall, Ceramic Tile, Styrofoam And Plywood, For Use With Standard Caulk Gun, Quick Grab Formula, High Strength Permanent Bond, VOC Compliant, Meets ASTM Specification C 557

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.