15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Construction Adhesive, Latex, White, 3.5 Oz

DAP| Zoro #: G0977663| Mfr #: 27480

$2.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977663 Mfr #: 27480
Begins to Harden: 30 min.Item: Construction Adhesive
Characteristics: VOC Compliant Less Than 10 g/L, Quick Grab Formula, High Strength, Permanent Bond, Low Odor, Water Clean Up.Color: White
Type: VOC Compliant LatexSize: 3.5 oz.
Size: 3.5 oz.Color: White
Country of Origin (subject to change): United States

Product Description

Construction Adhesive, VOC Compliant Latex, White, Size 3.5 Oz, Application Time 30 Min, Functional Cure 24 Hrs, Coverage 32 Linear Ft @ 1/4 In Bead, Flash Point Greater Than 200 F, Operating Temp Range 40 to 120 F, Temp Range 0 to 120 F, Adheres To Wood, Metal, Treated Lumber, Brick, Masonry, Concrete, Drywall, Ceramic Tile, Styrofoam And Plywood, VOC Compliant Less Than 10 g/L, Quick Grab Formula, High Strength, Permanent Bond, Low Odor, Water Clean Up., Meets ASTM Specification C557

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.