Construction Adhesive, Subfloor and Deck

DAP| Zoro #: G0395954| Mfr #: 27038

$4.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395954 Mfr #: 27038
Standards: APA AFG 01, ASTM D 3498, HUD UM 60aCuring Time: 30 min.
Item: Construction AdhesiveSize: 28 oz.
Tensile Strength: 700 psiGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application: Reduces Nailing/Floor Squeaks/Nail Pops, Bonds Wet/Frozen/Treated Lumber, Weatherproof Bond, Low Odor, Water Clean Up, VOC CompliantColor: Tan
Type: Subfloor and DeckViscosity: Smooth Paste
Temp. Range: -20 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Construction Adhesive, Subfloor and Deck, Size 28 oz., Tan, Temp. Range -20 to 140 Degrees F, Curing Time 30 min., Viscosity Smooth Paste, Tensile Strength 700 psi, Reduces Nailing/Floor Squeaks/Nail Pops, Bonds Wet/Frozen/Treated Lumber, Weatherproof Bond, Low Odor, Water Clean Up, VOC Compliant, APA AFG 01, ASTM D 3498, HUD UM 60a

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.