KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Contact Cement, 1 gal.

DAP| Zoro #: G0375496| Mfr #: 25336

$38.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Non Flammable
Item: Contact Cement
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375496 Mfr #: 25336
Type: Non FlammableItem: Contact Cement
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 1 gal.
Characteristics: Cleans Up Easily with Water, Neoprene Rubber Technology Provides Superior Adhesion, Spreads Easily Post Formable, Low VOC FormulaTemp. Range (F): -40 to 180
Country of Origin (subject to change): United States

Description

Non Flammable Contact Cement, Size 1 Gallon, Neoprene Rubber, Low VOC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews