Drywall Adhesive, 28 Oz, Tan

DAP| Zoro #: G0767602| Mfr #: 25037

$6.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0767602 Mfr #: 25037
Standards: ASTM C 557Curing Time: 24 hr.
Specific Gravity: -Type: -
Viscosity: Smooth PasteBonding Range: -
Application: Quick Grab Formula Reduces Nail PopsSubstrates: Wood, Gypsum, Drywall, Concrete, Steel
VOC Content: 0.31%Characteristics: Extended Open Time
Begins to Harden: 30 min.Temp. Range: 0 Degrees to 160 Degrees F
Size: 28 oz.Item: Drywall Adhesive
Color: TanCountry of Origin (subject to change): United States

Product Description

Drywall Adhesive, Size 28 Oz, Tan, Temp Range 0 to 160 F, Curing Time 24 Hours, Application Time 30 Min, VOC Content 0.31%, Viscosity Smooth Paste, Substrates Wood, Gypsum, Drywall, Concrete, Steel, Extended Open Time, Quick Grab Formula Reduces Nail Pops, ASTM C 557

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CT, DE, MD, ME, NJ, PA, RI, UT

Product Reviews

Save 15%. Sign up for Z-mail.