customer-service Help
Dap

Foam Applicator, 12 oz., Cleaner

Dap Foam Applicator, 12 oz., Cleaner 7565012000
Tap to zoom
Hover or click to zoom
$15.02
  • Item: Spray Applicator Cleaner
  • Type: One Component
  • Color: Clear
See full product details
Orders over $75 ship free.

Total: $15.02

Dap #7565012000 Specifications

  • Item: Spray Applicator Cleaner
  • Type: One Component
  • Color: Clear
  • Item - Primers, Activators, Accelerators and Removers: Remover
  • Temp. Range (F): 0 Degrees to 120 Degrees
  • For Use on Adhesive Type: Foam Adhesives
  • Container Size - Adhesives: 12.0 oz
  • Container Type - Adhesives: Aerosol Can
  • Dry Time - Primers, Activators, Accelerators and Removers: 0 sec
  • For Use With: Applicator Guns
  • Product Type: Foam Dispenser Cleaner
  • Features: Attaches Directly to Applicator Basket to Flush Barrel, Removes Uncured Foam From Tools, Reusable Dispensing, Zero VOC Formula
  • Applicator Product Type: Spray Applicator Cleaners
  • Country of Origin (subject to change): United States

Description

Spray Applicator Cleaner, Capacity 12 fl oz, Color Clear, Features Attaches Directly to Applicator Basket to Flush Barrel, Removes Uncured Foam From Tools, Reusable Dispensing, Zero VOC Formula, For Use With Applicator Guns, Product Type Foam Dispenser Cleaner

Restrictions and Compliance

Reviews of Dap #7565012000