LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Foam Sealant, 12 oz, Tan

DAP| Zoro #: G1826867| Mfr #: 18230

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1826867 Mfr #: 18230
Number of Components: 1Container Type: Aerosol can
Specific Gravity: 1.1 to 1.3Expansion Ratio: 2-3:1
Substrates: Wood, Concrete, Brick, Vinyl, Steel, AluminumApplication: Multipurpose
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsItem: Insulating Spray Foam Sealant
Size: 12 oz.Color: Tan
Begins to Harden: 20 min.Insulation Value: R-4
Flash Point: -156 Degrees FFull Cure: 24 hr.
Standards: UL ClassifiedSealant Application: Multipurpose/Construction
Performance Temp. Range: -20 Degrees to 200 Degrees FApplication Temp. Range: 41 Degrees to 86 Degrees F
Country of Origin (subject to change): Netherlands

Product Description

Prevent damage due to moisture and seal all openings with this insulating spray foam sealant from DAP. This insulating spray foam sealant requires 24 hr. for a full cure. Ideal for use on: wood, concrete, brick, vinyl, steel, aluminum. It comes in tan, size 12 oz. It is an aerosol can container. Standards include: UL Classified.

Restrictions and Compliance

*3: Hazardous material

Product Reviews