FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Foam Sealant, 24 oz, Tan

DAP| Zoro #: G0324956| Mfr #: 18232

$11.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324956 Mfr #: 18232
Number of Components: 1Container Type: Aerosol can
Specific Gravity: 1.1 to 1.3Expansion Ratio: 2-3:1
Substrates: Wood, Concrete, Brick, Vinyl, Steel, AluminumApplication: Multipurpose
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsItem: Insulating Spray Foam Sealant
Size: 24 oz.Color: Tan
Begins to Harden: 20 min.Insulation Value: R-4
Sealant Application: Multipurpose/ConstructionPerformance Temp. Range: -20 Degrees to 200 Degrees F
Application Temp. Range: 41 Degrees to 86 Degrees FFlash Point: -156 Degrees F
Full Cure: 24 hr.Standards: UL Classified
Country of Origin (subject to change): Netherlands

Product Description

Do not wait until the last minute for a leak, get insulating spray foam sealant from DAP. This insulating spray foam sealant requires 24 hr. for a full cure. Ideal for use on: wood, concrete, brick, vinyl, steel, aluminum. It is an aerosol can container. It comes in tan, size 24 oz. Standards include: UL Classified.

Restrictions and Compliance

*3: Hazardous material

Product Reviews