20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Gasket Sealant, Silicone, 2.8 Oz Tube, Blk

DAP| Zoro #: G1320286| Mfr #: 00686

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320286 Mfr #: 00686
Begins to Harden: 10 Min.Substrates: Glass, Ceramic, Fiberglass, Porcelain, Non-Oily Woods, Canvas, Metals, Plastics, Rubber
Standards: Spec C 920, Class 25, Type S, Grade NSFlash Point: 212 Degrees F
Item: Gasket SealantSize: 2.8 oz.
Application: Used for Making GasketsColor: BLACK
Specific Gravity: 1.04Type: Oil-Resistant
Viscosity: PasteFull Cure: 24 hr.
Characteristics: Low VOC, Waterproof, Remains Flexible, and Will Not Crack, Crumble Or Dry OutTemp. Range: -40 to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Keep moisture out and seal the openings with gasket sealant from DAP. This oil-resistant gasket sealant is effective at -40 to 400 degrees F and requires 24 hr. for a full cure. Ideal for use on: glass, ceramic, fiberglass, porcelain, non-oily woods, canvas, metals, plastics, rubber. Characteristics: low voc, waterproof, remains flexible, and will not crack, crumble or dry out. It comes in black, size 2.8 oz. Standards include: Spec C 920, Class 25, Type S, Grade NS.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.