20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Gutter and Flashing Sealant, 10.1 oz

DAP| Zoro #: G0014786| Mfr #: 18188

$5.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Performance Temp. Range: -40 Degrees to 180 Degrees F
  • Item: Gutter and Flashing Sealant
  • Application: For Sealing Metal Joints
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0014786 Mfr #: 18188
Performance Temp. Range: -40 Degrees to 180 Degrees FItem: Gutter and Flashing Sealant
Application: For Sealing Metal JointsApplication Temp. Range: 40 Degrees F
Size: 10.1 oz.Sealant Container: Cartridge
VOC: 175 to 185g/LSealant Properties: Crack-Proof, Flexible, Mold/Mildew Resistant, Shrink-Proof, Waterproof
Meets: Meets ASTM C1085Color: Aluminum Gray
Sealant Color Family: GraysFor Use On: Concrete, Metal, Plastic, Rubber, Wood
Begins to Harden: 120 min.Full Cure: 1 day
Specific Gravity: 1.46Adhesive Grouping: Sealant
Flash Point: 58 Degrees FSealant Base: Hybrid
Country of Origin (subject to change): United States

Description

Gutter and Flashing Sealant, For Use On Concrete, Metal, Plastic, Rubber, Wood, Hybrid Sealant Base, Color Aluminum Gray, Sealant Container Cartridge, Size 10.1 oz., Begins to Harden 120 min., Full Cure 1 day, Performance Temp. Range -40 Degrees to 180 Degrees F, Application Temp. Range 40 Degrees F, Specific Gravity 1.46, Flash Point 58 Degrees F, VOC 175 to 185g/L, Meets Meets ASTM C1085

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews