Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10.1 oz. White Gutter and Flashing Sealant Cartridge
  • Zoro #: G0014777
  • Mfr #: 18182
$4.71
  • For Use With: Caulking Gun
  • Item: Gutter and Flashing Sealant
  • Begins to Harden: 12 to 24 hr.
See full product details
Orders over $50 ship free.

Dap #18182 Specifications

  • Zoro #: G0014777
  • Mfr #: 18182
For Use With: Caulking Gun Item: Gutter and Flashing Sealant
Begins to Harden: 12 to 24 hr. Flash Point: 58 Degrees F
Application: Sealing Performance Temp. Range: -40 Degrees to 180 Degrees F
Application Temp. Range: 40 Degrees F Sealant Properties: Paintable, Waterproof, Flexible
Specific Gravity: 1.46 Size: 10.1 oz.
Adhesive Grouping: Sealant Meets: Meets ASTM C1085
Full Cure: 7 days For Use On: Gutters, Roof Vents, Corrugated Roofings, Aluminum Siding, Flashing
VOC: 221.1g/L Color: White
Sealant Color Family: Whites Sealant Container: Cartridge
Sealant Base: Butyl Rubber Modified With Synthetic and Natural Oils Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

There is a wide variety of caulks designed for use with different materials: silicone caulk, concrete caulk, exterior caulk, roof sealant, window sealant and more. Take a look at the features for Dap Gutter and Flashing Sealant. Color: White, Size: 10.1 oz., Application: For Sealing Metal Joints.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Dap #18182