High Performance Spackling Paste, 1qtPail

DAP| Zoro #: G2246456| Mfr #: 12378

$6.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used to Fill Holes In Gypsum, Drywall, Plaster, Brick
Yield Strength: Not Specified
Meets: OSHA 1910.134 and ANSI Z88.2, VOC Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246456 Mfr #: 12378
Application: Used to Fill Holes In Gypsum, Drywall, Plaster, BrickYield Strength: Not Specified
Meets: OSHA 1910.134 and ANSI Z88.2, VOC CompliantColor: White
Dry Time Recoat: Not SpecifiedCharacteristics: Knife Grade, Sands Easily, Smooth Texture, Non-shrink, Sands Effortlessly
Setting Time: Not SpecifiedTemp. Range: 0 Degrees to 150 Degrees F
Traffic Hours: Not SpecifiedItem: High Performance Spackling Paste
Size: 1 qt.Begins to Harden: Not Specified
Adheres To: Wood, Plastic Drywall, Gypsum, Brick, Plaster, MetalDry Time: 5 hr.
Flash Point: Greater than 200 Degrees FVOC: VOC Compliant
For Use With: Gypsum, DrywallContainer Type: Pail
Dry Time Tack Free: Not SpecifiedFunctional Cure: Not Specified
Country of Origin (subject to change): United States

Description

High Performance Spackling Paste, Size 1 qt., Container Type Pail, Color White, VOC VOC Compliant, Flash Point Greater Than 200 Degrees F, Temp. Range 0 Degrees to 150 Degrees F, Dry Time 5 hr., Dry Time Recoat Not Specified, Dry Time Tack Free Not Specified, Traffic Hours Not Specified, Begins to Harden Not Specified, Setting Time Not Specified, Functional Cure Not Specified, Adheres To Wood, Plastic Drywall, Gypsum, Brick, Plaster, Metal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews