Skip to Main Content
customer-service Help
Dap

HVAC Sealant, 10.3 oz, White

Dap HVAC Sealant,  10.3 oz,  White 08010
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.26
  • Item: HVAC Sealant
  • Adhesive Grouping: Sealant
  • Sealant Color Family: Whites
See full product details
Out of Stock
Total: $12.26

Dap #08010 Specifications

  • Item: HVAC Sealant
  • Adhesive Grouping: Sealant
  • Sealant Color Family: Whites
  • Color: White
  • Size: 10.3 oz
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

EXTREME TEMP FORMULA - remains flexible from -40 to 475°F

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Dap #08010